- Female Branch Tee w/ 3/8" Male 37° JIC & 3/8" Female Pipe Thread
- Stainless Steel
features
- Powerful 7.0 amp motor produces 300 ft lb of torque and 1800 rpm for maximum productivity
- AC/DC rocker switch enables quick selection of forward and reverse
- Friction ring socket retention system reduces downtime on applications involving frequent changing of accessories
- 8 ft fixed rubber cord is made of durable construction for longer tool life
| Fitting Type | Tee |
| Tube O.D. 1 | 3/8 in |
| End Size | 3/8 JIC(m), 3/8 NPT(f) |
| SAE Reference No. | 070427 |
| Fitting Description | Female Branch Tee |
| M | 1.32 in |
| End Types 2 | JIC 37°, NPT |
| No. of Ends | 3 |
| Across Wrench Flats | 7/8 in |
| Female Pipe Size | 3/8 in |
| N | 1.02 in |
| Fitting Angle | 90° |
| End Types | JIC 37° & NPT |
| Material | Stainless Steel |
| Tube O.D. 2 | 3/8 in |
| Weight | 0.825 LB |

