- Union Tee w/ 1/4" Male 37° JIC, 1/4" Male 37° JIC & 1/4" Male 37° JIC
- Stainless Steel
| Material | Stainless Steel |
| Fitting Type | Tee |
| End Types | JIC 37° |
| End Size | 1/4 JIC(m) |
| Fitting Angle | 90° |
| M2 | 0.89 in |
| No. of Ends | 3 |
| Tube O.D. 1 | 1/4 in |
| End Types 2 | JIC 37° |
| Fitting Description | Union Tee |
| M1 | 0.89 in |
| Across Wrench Flats | 1/2 in |
| SAE Reference No. | 070401 |
| Tube O.D. 2 | 1/4 in |
| Tube O.D. 3 | 1/4 in |
| Weight | 0.09 LB |

