- Female Run Tee Male Pipe Branch w/ 1/2" Male 37° JIC, 3/8" Male Pipe & 3/8" Female Pipe
| Tube O.D. | 1/2 in |
| Fitting Angle | 90° |
| N | 1.31 in |
| M1 | 1.43 in |
| Female Pipe Size | 3/8 in |
| No. of Ends | 3 |
| Across Wrench Flats | 1 in |
| End Size | 3/8 NPT(f), 3/8 NPT(m), 1/2 JIC(m) |
| Material | Steel |
| End Types 2 | JIC 37°, NPT |
| Fitting Type | Tee |
| SAE Reference No. | N/A |
| Fitting Description | Female Run Tee Male Pipe Branch |
| End Types | JIC 37° & NPT |
| Weight | 0.309 LB |

