- Female Run Tee Female Pipe Branch w/ 3/8" Male 37° JIC, 1/4" Female Pipe & 1/4" Female Pipe
| End Size | 1/4 NPT(f), 3/8 JIC(m) |
| Across Wrench Flats | 3/4 in |
| Fitting Angle | 90° |
| Fitting Type | Tee |
| SAE Reference No. | N/A |
| M1 | 1.1 in |
| Tube O.D. | 3/8 in |
| End Types 2 | JIC 37°, NPT |
| Material | Steel |
| N | 0.87 in |
| End Types | JIC 37° & NPT |
| Female Pipe Size | 1/4 in |
| No. of Ends | 3 |
| Fitting Description | Female Run Tee Female Pipe Branch |
| Weight | 0.189 LB |

