- Female Pipe Female Pipe Male JIC Tee
- 3/4" Male 37° JIC & 3/4" Female Pipe
| N | 1.89 in |
| No. of Ends | 3 |
| End Types | JIC 37° & NPT |
| Material | Steel |
| Fitting Angle | 90° |
| Female Pipe Size | 3/4 in |
| End Types 2 | JIC 37°, NPT |
| Fitting Description | Female Pipe Female Pipe Male JIC Tee |
| Tube O.D. | 3/4 in |
| SAE Reference No. | N/A |
| Fitting Type | Tee |
| End Size | 3/4 JIC(m), 3/4 NPT(f) |
| Across Wrench Flats | 1 3/8 in |
| M | 1.36 in |
| Weight | 0.906 LB |

