- Bulkhead Union
- 3/8" Male 37° JIC
| End Types | JIC 37° & NPT |
| Overall Length | 2.18 in |
| No. of Ends | 2 |
| Fitting Type | Adapter, Bulkhead |
| SAE Reference No. | 070601 |
| Fitting Angle | Straight |
| End Size | 3/8 JIC(m) |
| Hex Size | 13/16 in |
| Tube O.D. | 3/8 in |
| Material | Steel |
| End Types 2 | JIC 37°, NPT |
| Fitting Description | Bulkhead Union |
| Weight | 0.11 LB |

