- Bulkhead Union
- 1/2" Male 37° JIC
- Stainless Steel
| No. of Ends | 2 |
| Fitting Angle | Straight |
| End Size | 1/2 JIC(m) |
| Hex Size | 1 in |
| End Types | JIC 37° & NPT |
| Overall Length | 2.44 in |
| Fitting Description | Bulkhead Union |
| Material | Stainless Steel |
| Tube O.D. | 1/2 in |
| End Types 2 | JIC 37°, NPT |
| Fitting Type | Adapter, Bulkhead |
| SAE Reference No. | 070601 |
| Weight | 0.21 LB |

