- Bulkhead Union
- 1" Male 37° JIC
| Fitting Angle | Straight |
| Hex Size | 1 5/8 in |
| Tube O.D. | 1 in |
| Overall Length | 3.14 in |
| Fitting Type | Adapter, Bulkhead |
| Material | Steel |
| End Types 2 | JIC 37°, NPT |
| Fitting Description | Bulkhead Union |
| End Size | 1 JIC(m) |
| SAE Reference No. | 070601 |
| End Types | JIC 37° & NPT |
| No. of Ends | 2 |
| Weight | 0.653 LB |

