- Female Bulkhead Connector w/ 1/4" Male 37° JIC & 1/8" Female Pipe
| Fitting Description | Female Bulkhead Connector |
| Tube O.D. | 1/4 in |
| SAE Reference No. | N/A |
| End Size Done | Yes |
| End Types | JIC 37° & NPT |
| Overall Length | 2.08 in |
| End Size | 1/8 NPT(f), 1/4 JIC(m) |
| No. of Ends | 2 |
| Material | Steel |
| End Types 2 | JIC 37°, NPT |
| Hex Size | 11/16 in |
| Fitting Angle | Straight |
| Fitting Type | Adapter, Bulkhead |
| Female Pipe Size | 1/8 in |
| Weight | 0.089 LB |

