- Female Bulkhead Connector w/ 1/4" Male 37° JIC & 1/4" Female Pipe
| Female Pipe Size | 1/4 in |
| No. of Ends | 2 |
| Fitting Description | Female Bulkhead Connector |
| SAE Reference No. | N/A |
| End Types 2 | JIC 37°, NPT |
| Fitting Angle | Straight |
| End Types | JIC 37° & NPT |
| End Size | 1/4 JIC(m), 1/4 NPT(f) |
| Tube O.D. | 1/4 in |
| Overall Length | 2.041 in |
| Fitting Type | Adapter, Bulkhead |
| Material | Steel |
| Hex Size | 3/4 in |
| Weight | 0.104 LB |

