- Male Bulkhead Connector w/ 1/4" Male 37° JIC & 1/8" Male Pipe
| No. of Ends | 2 |
| End Types | JIC 37° & NPT |
| Overall Length | 1.84 in |
| Material | Steel |
| End Types 2 | JIC 37°, NPT |
| Tube O.D. | 1/4 in |
| Fitting Angle | Straight |
| Fitting Description | Male Bulkhead Connector |
| Fitting Type | Adapter, Bulkhead |
| SAE Reference No. | N/A |
| Hex Size | 11/16 in |
| End Size | 1/8 NPT(m), 1/4 JIC(m) |
| Pipe Size | 0.125 in |
| End Size Done | Yes |
| Weight | 0.066 LB |

