- Male Bulkhead Connector w/ 3/8" Male 37° JIC & 3/8" Male Pipe
| Fitting Description | Male Bulkhead Connector |
| Hex Size | 13/16 in |
| End Types 2 | JIC 37°, NPT |
| Tube O.D. | 3/8 in |
| Overall Length | 2.19 in |
| End Size | 3/8 JIC(m), 3/8 NPT(m) |
| Fitting Type | Adapter, Bulkhead |
| End Types | JIC 37° & NPT |
| No. of Ends | 2 |
| Material | Steel |
| SAE Reference No. | N/A |
| Pipe Size | 0.375 in |
| Fitting Angle | Straight |
| Weight | 0.118 LB |

