- Male Bulkhead Connector w/ 1" Male 37° JIC & 1" Male Pipe
| Overall Length | 3.1 in |
| No. of Ends | 2 |
| Tube O.D. | 1 in |
| Material | Steel |
| SAE Reference No. | N/A |
| End Types 2 | JIC 37°, NPT |
| End Types | JIC 37° & NPT |
| Fitting Type | Adapter, Bulkhead |
| Fitting Angle | Straight |
| Hex Size | 1 5/8 in |
| Pipe Size | 1 in |
| Fitting Description | Male Bulkhead Connector |
| End Size | 1 JIC(m), 1 NPT(m) |
| Weight | 0.653 LB |

