- Straight Thread O-Ring Union for 3/8" Port Size
| End Types | O-Ring Boss |
| Port Size A1 | 3/8 |
| C Hex | 11/16 in |
| Material | Steel |
| Hex C1 | 11/16 in |
| Fitting Angle | Straight |
| Hex Size | 11/16 in |
| SAE Reference No. | N/A |
| Fitting Description | Straight Thread O-Ring Union |
| End Size | 3/8 O-Ring Boss(m) |
| Overall Length | 1.5 in |
| Fitting Type | Adapter |
| No. of Ends | 2 |
| Port Size | 3/8 |
| Weight | 0.1 LB |

