- Straight Thread O-Ring Union for 2" Port Size
| Hex Size | 2 3/4 in |
| C Hex | 2 3/4 in |
| Hex C1 | 2 3/4 in |
| Fitting Description | Straight Thread O-Ring Union |
| Port Size A1 | 2 |
| End Types | O-Ring Boss |
| Overall Length | 2.13 in |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| End Size | 2 O-Ring Boss(m) |
| Port Size | 2 |
| Material | Steel |
| Fitting Type | Adapter |
| Weight | 0.187 LB |

