- Buna Oring
- 5/16" Tube OD
| Material | Buna-N (Nitrile Rubber) |
| Tube Outside Diameter | 5/16 in |
| Seal Material | Buna-N |
| No. of Sizes In Kits | 1 |
| No. Items in Kit | 1 |
| Weight | 0.03 LB |
| Material | Buna-N (Nitrile Rubber) |
| Tube Outside Diameter | 5/16 in |
| Seal Material | Buna-N |
| No. of Sizes In Kits | 1 |
| No. Items in Kit | 1 |
| Weight | 0.03 LB |