- Buna Oring
- 1/2" Tube OD
description
- These disc brakes are designed for applications requiring stopping and positive holding. These brakes are designed for coupled use only.
features
- Locked ball bearing on output shaft keeping end play to a minimum
- Three large inspection openings for easy air gap adjustment
- Totally enclosed construction protects internal components
- Spring set, magnetic release, direct acting mechanism
- Ball pivot mechanism with full floating armature eliminates premature field adjustment necessary for reducing magnet misalignment and noise
- Can be used with standard 56C or 140TC motors
- Torque adjustable from full rated torque down to 50%
- Single phase coils
| No. of Sizes In Kits | 1 |
| Seal Material | Buna-N |
| Material | Buna-N (Nitrile Rubber) |
| No. Items in Kit | 1 |
| Tube Outside Diameter | 1/2 in |
| Weight | 0.001 LB |

