- Buna Oring
- 1 1/4" Tube OD
| Tube Outside Diameter | 1 1/4 in |
| Material | Buna-N (Nitrile Rubber) |
| No. of Sizes In Kits | 1 |
| Seal Material | Buna-N |
| No. Items in Kit | 1 |
| Weight | 0.004 LB |
| Tube Outside Diameter | 1 1/4 in |
| Material | Buna-N (Nitrile Rubber) |
| No. of Sizes In Kits | 1 |
| Seal Material | Buna-N |
| No. Items in Kit | 1 |
| Weight | 0.004 LB |