- Buna Oring
- 1 1/2" Tube OD
| No. of Sizes In Kits | 1 |
| Tube Outside Diameter | 1 1/2 in |
| Seal Material | Buna-N |
| No. Items in Kit | 1 |
| Material | Buna-N (Nitrile Rubber) |
| Weight | 0.01 LB |
| No. of Sizes In Kits | 1 |
| Tube Outside Diameter | 1 1/2 in |
| Seal Material | Buna-N |
| No. Items in Kit | 1 |
| Material | Buna-N (Nitrile Rubber) |
| Weight | 0.01 LB |