- Viton Oring
- 5/8" Tube OD
| Tube Outside Diameter | 5/8 in |
| Material | Viton |
| Seal Material | Viton |
| No. of Sizes In Kits | 1 |
| No. Items in Kit | 1 |
| Weight | 0.01 LB |
| Tube Outside Diameter | 5/8 in |
| Material | Viton |
| Seal Material | Viton |
| No. of Sizes In Kits | 1 |
| No. Items in Kit | 1 |
| Weight | 0.01 LB |