- Viton Oring
- 1 1/2" Tube OD
| Material | Viton |
| Seal Material | Viton |
| No. of Sizes In Kits | 1 |
| No. Items in Kit | 1 |
| Tube Outside Diameter | 1 1/2 in |
| Weight | 1.15 LB |
| Material | Viton |
| Seal Material | Viton |
| No. of Sizes In Kits | 1 |
| No. Items in Kit | 1 |
| Tube Outside Diameter | 1 1/2 in |
| Weight | 1.15 LB |