- Hose Barb to Male O-Ring Boss Adapter for 5/8" Hose to 1/2" Male O-Ring Boss
| M | 0.8 in |
| Hose Size | 0.625 in |
| Fitting Description | Hose Barb to Male O-Ring Boss Adapter |
| No. of Ends | 2 |
| End Size | 1/2 O-Ring Boss(m) |
| End Types | O-Ring Boss & Hose Barb |
| Material | Steel |
| Fitting Angle | Straight |
| Hex Size | 7/8 in |
| Port Size | 1/2 |
| C Hex | 7/8 in |
| Length | 1 1/2 in |
| SAE Reference No. | N/A |
| Fitting Type | Adapter |
| Weight | 0.117 LB |

