- Hose Barb to Male O-Ring Boss Adapter for 5/8" Hose to 5/8" Male O-Ring Boss
| No. of Ends | 2 |
| Port Size | 5/8 |
| End Types | O-Ring Boss & Hose Barb |
| Fitting Type | Adapter |
| SAE Reference No. | N/A |
| Length | 1 1/2 in |
| C Hex | 1 in |
| M | 0.94 in |
| Fitting Description | Hose Barb to Male O-Ring Boss Adapter |
| Hex Size | 1 in |
| Material | Steel |
| Fitting Angle | Straight |
| Hose Size | 0.625 in |
| End Size | 5/8 O-Ring Boss(m) |
| Weight | 0.16 LB |

