- Hose Barb to Male O-Ring Boss Adapter for 1 1/4" Hose to 1 1/4" Male O-Ring Boss
| Hose Size | 1.25 in |
| Fitting Description | Hose Barb to Male O-Ring Boss Adapter |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| End Types | O-Ring Boss & Hose Barb |
| SAE Reference No. | N/A |
| Length | 1 1/2 in |
| Fitting Type | Adapter |
| Material | Steel |
| M | 1.2 in |
| Hex Size | 1 7/8 in |
| Port Size | 1 1/4 |
| C Hex | 1 7/8 in |
| End Size | 1 1/4 O-Ring Boss(m) |
| Weight | 0.672 LB |

