- Hose Barb to Male O-Ring Boss Adapter for 2" Hose to 2" Male O-Ring Boss
| M | 1.44 in |
| Hose Size | 2 in |
| Hex Size | 2 3/4 in |
| Material | Steel |
| No. of Ends | 2 |
| Fitting Type | Adapter |
| Length | 1 1/2 in |
| Port Size | 2 |
| Fitting Angle | Straight |
| SAE Reference No. | N/A |
| C Hex | 2 3/4 in |
| Fitting Description | Hose Barb to Male O-Ring Boss Adapter |
| End Size | 2 O-Ring Boss(m) |
| End Types | O-Ring Boss & Hose Barb |
| Weight | 1.6 LB |

