- Coupling w/ 3/8" Female Pipe x 1/4" Female Pipe
- Stainless Steel
| End Size | 1/4 NPT(f), 3/8 NPT(f) |
| Type | Female Coupling |
| Material | Stainless Steel |
| SAE Reference No. | 140138 |
| Fitting Type | Straight |
| Fitting Description | Coupling |
| Female Pipe Size A1 | 1/4 in |
| End Types | NPT - All Ends |
| No. of Ends | 2 |
| Overall Length | 1.13 in |
| Female Pipe Size | 3/8 in |
| C Hex | 7/8 in |
| Weight | 0.184 LB |

