- Coupling w/ 1/2" Female Pipe x 1/4" Female Pipe
| End Size | 1/4 NPT(f), 1/2 NPT(f) |
| Overall Length | 1.5 in |
| SAE Reference No. | 140138 |
| C Hex | 1 1/8 in |
| End Types | NPT - All Ends |
| No. of Ends | 2 |
| Material | Steel |
| Female Pipe Size | 1/2 in |
| Fitting Description | Coupling |
| Female Pipe Size A1 | 1/4 in |
| Type | Female Coupling |
| Fitting Type | Straight |
| Weight | 0.28 LB |

