- Coupling w/ 1/2" Female Pipe x 3/8" Female Pipe
| Fitting Type | Straight |
| End Size | 3/8 NPT(f), 1/2 NPT(f) |
| No. of Ends | 2 |
| Material | Steel |
| Fitting Description | Coupling |
| Type | Female Coupling |
| Overall Length | 1.5 in |
| Female Pipe Size | 1/2 in |
| End Types | NPT - All Ends |
| SAE Reference No. | 140138 |
| Female Pipe Size A1 | 3/8 in |
| C Hex | 1 1/8 in |
| Weight | 0.26 LB |

