- Coupling w/ 3/4" Female Pipe x 3/8" Female Pipe
| C Hex | 1 3/8 in |
| Female Pipe Size | 3/4 in |
| SAE Reference No. | 140138 |
| Fitting Description | Coupling |
| No. of Ends | 2 |
| End Types | NPT - All Ends |
| Fitting Type | Straight |
| Overall Length | 1.53 in |
| Material | Steel |
| Female Pipe Size A1 | 3/8 in |
| End Size | 3/8 NPT(f), 3/4 NPT(f) |
| Weight | 0.42 LB |

