- Coupling w/ 3/4" Female Pipe x 3/4" Female Pipe
- Stainless Steel
| End Types | NPT - All Ends |
| C Hex | 1 5/8 in |
| Overall Length | 1.89 in |
| No. of Ends | 2 |
| Female Pipe Size A1 | 3/4 in |
| End Size | 3/4 NPT(f), 1 NPT(f) |
| Fitting Description | Coupling |
| SAE Reference No. | 140138 |
| Type | Female Coupling |
| Material | Stainless Steel |
| Female Pipe Size | 3/4 in |
| Fitting Type | Straight |
| Weight | 0.58 LB |

