- Coupling w/ 3/4" Female Pipe x 1" Female Pipe
| End Types | NPT - All Ends |
| End Size | 1 NPT(f) |
| Female Pipe Size | 3/4 in |
| No. of Ends | 2 |
| Female Pipe Size A1 | 1 in |
| Fitting Type | Straight |
| C Hex | 1 5/8 in |
| Material | Steel |
| SAE Reference No. | 140138 |
| Type | Female Coupling |
| Overall Length | 1.89 in |
| Fitting Description | Coupling |
| Weight | 0.5 LB |

