- Coupling w/ 1 1/2" Female Pipe x 1 1/2" Female Pipe
| C Hex | 2 3/8 in |
| Overall Length | 1.93 in |
| Fitting Type | Straight |
| Fitting Description | Coupling |
| Female Pipe Size | 1 1/2 in |
| End Size | 1 1/2 NPT(f) |
| Material | Steel |
| Type | Female Coupling |
| SAE Reference No. | 140138 |
| No. of Ends | 2 |
| End Types | NPT - All Ends |
| Female Pipe Size A1 | 1 1/2 in |
| Weight | 1.075 LB |

