- Coupling w/ 2" Female Pipe x 2" Female Pipe
| Overall Length | 1.96 in |
| Type | Female Coupling |
| Fitting Description | Coupling |
| Female Pipe Size A1 | 2 in |
| SAE Reference No. | 140138 |
| Female Pipe Size | 2 in |
| C Hex | 2 7/8 in |
| Material | Steel |
| End Size | 2 NPT(f) |
| Fitting Type | Straight |
| No. of Ends | 2 |
| End Types | NPT - All Ends |
| Weight | 1.48 LB |

