- Hex Nipple w/ 1/8" Male Pipe x 1/8" Male Pipe
| Overall Length | 1.06 in |
| Male Pipe Size | 1/8 in |
| SAE Reference No. | 140137 |
| C Hex | 7/16 in |
| End Types | NPT - All Ends |
| Male Pipe Size A1 | 1/8 in |
| Material | Steel |
| No. of Ends | 2 |
| Fitting Type | Straight |
| Fitting Description | Hex Nipple |
| End Size | 1/8 NPT(m) |
| Weight | 0.03 LB |

