- Hex Nipple w/ 1/4" Male Pipe to 1/4" Male Pipe
- Stainless Steel
| SAE Reference No. | 140137 |
| Fitting Description | Hex Nipple |
| Material | Stainless Steel |
| Male Pipe Size | 1/4 in |
| Overall Length | 1.45 in |
| End Size | 1/4 NPT(m) |
| End Types | NPT - All Ends |
| Male Pipe Size A1 | 1/4 in |
| No. of Ends | 2 |
| Fitting Type | Straight |
| C Hex | 5/8 in |
| Weight | 0.056 LB |

