- Hex Nipple w/ 1 1/4" Male Pipe x 1 1/4" Male Pipe
| Fitting Description | Hex Nipple |
| Material | Steel |
| Male Pipe Size A1 | 1 1/4 in |
| C Hex | 1 3/4 in |
| Fitting Type | Straight |
| SAE Reference No. | 140137 |
| Overall Length | 2.48 in |
| End Size | 1 1/4 NPT(m) |
| End Types | NPT - All Ends |
| Male Pipe Size | 1 1/4 in |
| No. of Ends | 2 |
| Weight | 0.739 LB |

