- Hex Nipple w/ 2" Male Pipe x 1 1/4" Male Pipe
| C Hex | 2 1/2 in |
| No. of Ends | 2 |
| Fitting Type | Straight |
| Material | Steel |
| Male Pipe Size | 2 in |
| End Types | NPT - All Ends |
| SAE Reference No. | 140137 |
| Male Pipe Size A1 | 1 1/4 in |
| Overall Length | 2.76 in |
| Fitting Description | Hex Nipple |
| End Size | 1 1/4 NPT(m), 2 NPT(m) |
| Weight | 0.76 LB |

