- Long Nipple w/ 1/8" Male Pipe
- 2" Long
| Overall Length | 2 in |
| Pipe Size | 0.125 in |
| No. of Ends | 2 |
| Fitting Description | Long Nipple |
| Material | Steel |
| End Types | NPT - All Ends |
| Fitting Type | Straight |
| End Size | 1/8 NPT(m) |
| SAE Reference No. | N/A |
| Weight | 0.063 LB |
| Overall Length | 2 in |
| Pipe Size | 0.125 in |
| No. of Ends | 2 |
| Fitting Description | Long Nipple |
| Material | Steel |
| End Types | NPT - All Ends |
| Fitting Type | Straight |
| End Size | 1/8 NPT(m) |
| SAE Reference No. | N/A |
| Weight | 0.063 LB |