- Long Nipple w/ 3/8" Male Pipe
- 2" Long
| Fitting Type | Straight |
| Material | Steel |
| End Types | NPT - All Ends |
| Pipe Size | 0.375 in |
| Overall Length | 2 in |
| Fitting Description | Long Nipple |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| End Size | 3/8 NPT(m) |
| Weight | 0.081 LB |
| Fitting Type | Straight |
| Material | Steel |
| End Types | NPT - All Ends |
| Pipe Size | 0.375 in |
| Overall Length | 2 in |
| Fitting Description | Long Nipple |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| End Size | 3/8 NPT(m) |
| Weight | 0.081 LB |