- Long Nipple w/ 1/2" Male Pipe
- 3" Long
- Stainless Steel
| Material | Stainless Steel |
| End Size | 1/2 NPT(m) |
| SAE Reference No. | N/A |
| Overall Length | 3 in |
| Fitting Type | Straight |
| Fitting Description | Long Nipple |
| End Types | NPT - All Ends |
| Pipe Size | 0.5 in |
| No. of Ends | 2 |
| Weight | 0.275 LB |

