- Adapter w/ 3/8" Female Pipe to 1/8" Male Pipe
| No. of Ends | 2 |
| Fitting Type | Straight |
| Male Pipe Size | 1/8 in |
| C Hex | 7/8 in |
| End Types | NPT - All Ends |
| End Size | 1/8 NPT(m), 3/8 NPT(f) |
| Female Pipe Size | 3/8 in |
| Overall Length | 1.34 in |
| Material | Steel |
| Fitting Description | Adapter |
| SAE Reference No. | 140139 |
| Weight | 0.111 LB |

