- Adapter w/ 1/4" Female Pipe to 1/4" Male Pipe
| No. of Ends | 2 |
| End Types | NPT - All Ends |
| Fitting Description | Adapter |
| Material | Steel |
| End Size | 1/4 NPT(f), 1/4 NPT(m) |
| SAE Reference No. | 140139 |
| Female Pipe Size | 1/4 in |
| Fitting Type | Straight |
| Overall Length | 1.39 in |
| C Hex | 3/4 in |
| Male Pipe Size | 1/4 in |
| Weight | 0.15 LB |

