- Adapter w/ 3/4" Female Pipe to 3/4" Male Pipe
| Fitting Type | Straight |
| Fitting Description | Adapter |
| Material | Steel |
| End Size | 3/4 NPT(f), 3/4 NPT(m) |
| Female Pipe Size | 3/4 in |
| Male Pipe Size | 3/4 in |
| End Types | NPT - All Ends |
| No. of Ends | 2 |
| C Hex | 1 3/8 in |
| Overall Length | 1.93 in |
| SAE Reference No. | 140139 |
| Weight | 0.57 LB |

