- Adapter w/ 1 1/4" Female Pipe to 3/4" Male Pipe
| End Types | NPT - All Ends |
| End Size | 3/4 NPT(m), 1 1/4 NPT(f) |
| Male Pipe Size | 3/4 in |
| Fitting Description | Adapter |
| Material | Steel |
| SAE Reference No. | 140139 |
| Fitting Type | Straight |
| C Hex | 2 in |
| Female Pipe Size | 1 1/4 in |
| Overall Length | 2.27 in |
| No. of Ends | 2 |
| Weight | 0.92 LB |

