- Bushing w/ 1/4" Female Pipe to 3/8" Male Pipe
| Fitting Description | Bushing |
| SAE Reference No. | 140140 |
| Female Pipe Size | 1/4 in |
| End Size | 1/4 NPT(f), 3/8 NPT(m) |
| No. of Ends | 2 |
| Overall Length | 0.859 in |
| C Hex | 3/4 in |
| Male Pipe Size | 3/8 in |
| Fitting Type | Straight |
| End Types | NPT - All Ends |
| Material | Steel |
| Weight | 0.04 LB |

