- Bushing w/ 3/8" Female Pipe to 1/2" Male Pipe
| Material | Steel |
| SAE Reference No. | 140140 |
| Fitting Type | Straight |
| End Size | 3/8 NPT(f), 1/2 NPT(m) |
| Overall Length | 1.109 in |
| Male Pipe Size | 1/2 in |
| End Types | NPT - All Ends |
| C Hex | 7/8 in |
| No. of Ends | 2 |
| Fitting Description | Bushing |
| Female Pipe Size | 3/8 in |
| Weight | 0.079 LB |

