- Bushing w/ 1/4" Female Pipe to 3/4" Male Pipe
| Overall Length | 1.171 in |
| End Types | NPT - All Ends |
| No. of Ends | 2 |
| Fitting Description | Bushing |
| End Size | 1/4 NPT(f), 3/4 NPT(m) |
| Male Pipe Size | 3/4 in |
| Fitting Type | Straight |
| Female Pipe Size | 1/4 in |
| SAE Reference No. | 140140 |
| Material | Steel |
| C Hex | 1 1/8 in |
| Weight | 0.227 LB |

