- Bushing w/ 1/8" Female Pipe to 1" Male Pipe
| Material | Steel |
| No. of Ends | 2 |
| End Types | NPT - All Ends |
| Fitting Description | Bushing |
| Female Pipe Size | 1/8 in |
| Fitting Type | Straight |
| C Hex | 1 3/8 in |
| SAE Reference No. | 140140 |
| Male Pipe Size | 1 in |
| Overall Length | 1.359 in |
| End Size | 1/8 NPT(f), 1 NPT(m) |
| Weight | 0.496 LB |

