- Bushing w/ 1/2" Female Pipe to 1" Male Pipe
| C Hex | 1 3/8 in |
| SAE Reference No. | 140140 |
| Female Pipe Size | 1/2 in |
| Fitting Description | Bushing |
| Male Pipe Size | 1 in |
| No. of Ends | 2 |
| Material | Steel |
| Fitting Type | Straight |
| End Types | NPT - All Ends |
| End Size | 1/2 NPT(f), 1 NPT(m) |
| Overall Length | 1.359 in |
| Weight | 0.34 LB |

