- Bushing w/ 3/4" Female Pipe to 1" Male Pipe
- Stainless Steel
| End Size | 3/4 NPT(f), 1 NPT(m) |
| Male Pipe Size | 1 in |
| End Types | NPT - All Ends |
| Material | Stainless Steel |
| Overall Length | 1.359 in |
| Fitting Type | Straight |
| C Hex | 1 3/8 in |
| Fitting Description | Bushing |
| Female Pipe Size | 3/4 in |
| No. of Ends | 2 |
| SAE Reference No. | 140140 |
| Weight | 0.253 LB |

